Categories
Contactors
Counters
Control Relays
Disconnect Switches
Human Machine Interface
Industrial Accessories
I/O Modules
Manual Motor Controllers
Manual Motor Protectors
Overload Relays
Photocells
Programmable Logic Controllers
Sensors
Soft Starters
Starters
Process Controllers
Timers
Process Control
Flow Control
Solenoids
Valves
Inductive Proximity
Photoelectric Sensors
-
53674-94Deltrol Controls Solenoids, C-9 SeriesItem Number53674-94MFG Item Number53674-94SeriesC-9Product DescriptionSOLENOID, 120VAC, INTERMITTENT DUTY,Specifications
Specifications Style C-Frame Coil Voltage 120 VAC Coil Power 52 VA Max Stroke Length 0.5 " Maximum Force 137 oz Operation Pull AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
53673-94Deltrol Controls Solenoids, C-9 SeriesItem Number53673-94MFG Item Number53673-94SeriesC-9Product DescriptionSOLENOID, 120VAC, CONTINUOUS DUTY,Specifications
Specifications Style C-Frame Coil Voltage 120 VAC Coil Power 13.7 VA Max Stroke Length 0.5 " Maximum Force 59 oz Operation Pull AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Product Series
Coil Power
Maximum Force
Duty Cycle